Motion
14TS
7259-23965 Tube Nut -
Mi Item #08704869
MFR #14TS
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-23965 Tube Nut -
Mi Item #08704869
MFR #14TS

Mfr description
14TS ACCESSORIES - TUBE NUTS AND
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/each

Specifications

Dimensions

  • End Size
    14
  • Weight
    0.0331 lb

Details

  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TS
  • Fitting Type
    Sleeve
  • Material
    Steel
  • UPC_NO
    072053164930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)