Motion
5FJ-CAP
Steel Material
Mi Item #08704882
MFR #5FJ-CAP
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #08704882
MFR #5FJ-CAP

Mfr description
5FJ-CAP ADAPTERS - SAE TO SAE ADAPTERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • End 1 Size
    5/16 in

Details

  • Adapter Type
    Cap
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)