Motion
6MJ-4MP90
6MJ-4MP90 ADAPTERS - SAE TO SAE
Mi Item #08704917
MFR #6MJ-4MP90
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6MJ-4MP90 ADAPTERS - SAE TO SAE
Mi Item #08704917
MFR #6MJ-4MP90

Mfr description
6MJ-4MP90 ADAPTERS - SAE TO SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.96/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053692105
  • Material
    Steel
  • UPC_NO
    072053692105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)