Motion
6MB-6MJ45
6MB-6MJ45 ADAPTERS - SAE TO SAE
Mi Item #08704921
MFR #6MB-6MJ45
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6MB-6MJ45 ADAPTERS - SAE TO SAE
Mi Item #08704921
MFR #6MB-6MJ45

Mfr description
6MB-6MJ45 ADAPTERS - SAE TO SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    45° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)