Motion
2MP-4FP90
2MP-4FP90 ADAPTERS - SAE TO SAE
MI ITEM #08704974
MFR #2MP-4FP90
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2MP-4FP90 ADAPTERS - SAE TO SAE
MI ITEM #08704974
MFR #2MP-4FP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.56/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/4 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053438598
  • Material
    Steel
  • UPC_NO
    072053438598

Overview

Mfr description
2MP-4FP90 ADAPTERS - SAE TO SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought