Overview
Mfr description
4MB-5MJ90 ADAPTERS - SAE TO SAE
Specifications
- Adapter Type90° Elbow
- End 1 Size1/4 in
- Manufacturer Upc Number072053539738
- End 2 Size5/16 in
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO072053539738
- MaterialSteel
- Weight0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data