Motion
16PC2F-4
16PC2F-4
MI ITEM #08705080
MFR #16PC2F-4
Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16PC2F-4
MI ITEM #08705080
MFR #16PC2F-4

Mfr description
16PC2F-4 COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.39/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Hose Inside Diameter
    1.0000 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053140088
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053140088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)