Motion
20PC2F-2
Power Crimp® Hose End - Steel Material, 1-1/4 in Hose ID
MI ITEM #08705083
MFR #20PC2F-2
Price$64.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Crimp® Hose End - Steel Material, 1-1/4 in Hose ID
MI ITEM #08705083
MFR #20PC2F-2

Mfr description
20PC2F-2 COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.97/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    2.3500 in
  • Outer Diameter
    2.2500 in
  • Weight
    0.7 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80427 / 20PC2F-2
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053140101
  • Material
    Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    072053140101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)