Motion
32PC2F-4
Crimping Ferrule - Steel Material, 2.0000 in Hose ID
Mi Item #08705084
MFR #32PC2F-4
Price$175.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimping Ferrule - Steel Material, 2.0000 in Hose ID
Mi Item #08705084
MFR #32PC2F-4

Mfr description
32PC2F-4 COUPLINGS - POWER CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.16/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Inside Diameter
    2.0000 in
  • Length
    3.4290 in
  • Outer Diameter
    3.1600 in
  • SAE Size
    -4

Details

  • Additional Details
    Zinc plated carbon steel
  • Application
    High and medium pressure hose
  • Coating
    Zinc Plated
  • End Type 1
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • For Use With
    High and medium pressure hose
  • Manufacturer Catalog Number
    80429
  • Manufacturer Compatibility
    Gates
  • Material
    Steel
  • Product Types
    Coupling
  • Type
    Power Crimp Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)