Motion
8PC1F-M2S
Hose End - Steel Material, 0.5000 in Hose ID
MI ITEM #08705095
MFR #8PC1F-M2S
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 0.5000 in Hose ID
MI ITEM #08705095
MFR #8PC1F-M2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.88/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in
  • Length
    1.4690 in
  • Outer Diameter
    1.2000 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80474
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053140439
  • Material
    Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Power Crimp
  • UPC_NO
    072053140439

Overview

Mfr description
8PC1F-M2S COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought