Motion
HTG 4-INCH WIDE HEATGUARD TAPE

GATES RUBBER CO
HTG 4-INCH WIDE HEATGUARD TAPE

HTG 4-INCH WIDE HEATGUARD TAPE
Mi Item #08705103
MFR #HTG 4-INCH WIDE HEATGUARD TAPE
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
HTG 4-INCH WIDE HEATGUARD TAPE

HTG 4-INCH WIDE HEATGUARD TAPE
Mi Item #08705103
MFR #HTG 4-INCH WIDE HEATGUARD TAPE

Mfr description
HTG 4-INCH WIDE HEATGUARD TAPE
  • White knitted fiberglass yarn woven in a flat strip; Coated on one side with iron oxide; Red silicone rubber with a nominal thickness of 0.147"; Rated for 500°F (260°C) continuous exposure, up to 2000°F (1093°C) for 15-20 minutes and up to 3000°F (1650°C) for 15-30 seconds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Details

  • Color
    White
  • Country of Origin
    CA
  • Description
    HeatGuard Tape is designed to provide a non-adhesive insulating wrap that can be used as a substitute for HeatGuard protective sheathing, offering resistance to molten metal splash, radiant heat, abrasion, corrosive atmosphere, moisture, chemicals, vibration and electricty.
  • End Type
    HTG
  • Fitting Type
    Sleeve
  • Harmonization Code
    7019.19.9100
  • Material
    Fiberglass
  • UPC_NO
    770075524731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)