Motion
8-10FBO
Power Crimp® Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #08705118
MFR #8-10FBO
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Crimp® Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #08705118
MFR #8-10FBO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.86/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Cut-Off Factor
    0.7600 in, 19.30 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.2000 in
  • Outer Diameter
    0.8800 in
  • SAE Size
    -8
  • Weight
    0.1 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    FBO
  • Country of Origin
    US
  • End Type 1
    FBO
  • Finish/Coating
    Zinc Plated
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80405
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053139907
  • Material
    Steel
  • Product Types
    Coupling
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    FBO
  • Type
    Coupling
  • UPC_NO
    072053139907

Overview

Mfr description
8-10FBO COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought