Motion
12-12FBO
12-12FBO
Mi Item #08705119
MFR #12-12FBO
Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-12FBO
Mi Item #08705119
MFR #12-12FBO

Mfr description
12-12FBO COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.96/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FBO
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053139914
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053139914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)