Motion
24-24FBO
Power Crimp® Hose End - Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #08705123
MFR #24-24FBO
Price$114.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Crimp® Hose End - Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #08705123
MFR #24-24FBO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.04/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hose Cut-Off Factor
    0.9400 in, 23.89 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    3.5700 in
  • Outer Diameter
    2.0000 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.66 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    FBO
  • Connection Type
    Female Braze-On
  • Country of Origin
    US
  • End 1 Style
    Female Braze-On
  • End Gender
    Female
  • End Type 1
    FBO
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Braze-On
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80411 / 24-24FBO
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053139969
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Braze-On
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    FBO
  • Thread Type
    Female Braze-On
  • Type
    Female Braze-On Coupling
  • UPC_NO
    072053139969

Overview

Mfr description
24-24FBO COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought