Motion
6MNLL
7314-06455 Tube Nut -
MI ITEM #08705124
MFR #6MNLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7314-06455 Tube Nut -
MI ITEM #08705124
MFR #6MNLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6MNLL ACCESSORIES - TUBE NUTS AND
  • Top-grade steel flange kits

Specifications

  • Country of Origin
    US
  • Material
    Steel
  • Thread Size
    M10X1.5 mm
  • End Size
    6
  • End Type
    MNLL
  • Weight
    1 lb
  • Coating
    Standard
  • Fitting Type
    Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text