Motion
12FP-12FPBV

GATES RUBBER CO
12FP-12FPBV

Ball Valve 2-Way Block - 2-Way, 5880 psi Max, Steel Body
Mi Item #08705126
MFR #12FP-12FPBV
Price$204.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FP-12FPBV

Ball Valve 2-Way Block - 2-Way, 5880 psi Max, Steel Body
Mi Item #08705126
MFR #12FP-12FPBV

Mfr description
12FP-12FPBV BALL VALVES - TWO WAY BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.00/each

Specifications

Dimensions

  • Weight
    3.3500 lbs

Details

  • Body Material
    Steel
  • Flow Direction
    2-Way
  • Material
    Steel
  • Maximum Operating Pressure
    5880 psi
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)