Motion
G96110-2016 20FP-16FPBV

GATES RUBBER CO
G96110-2016 20FP-16FPBV

731700065 Ball Valve - 5145 psi Max, Inline Threaded
Mi Item #08705128
MFR #G96110-2016 20FP-16FPBV
Price$329.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96110-2016 20FP-16FPBV

731700065 Ball Valve - 5145 psi Max, Inline Threaded
Mi Item #08705128
MFR #G96110-2016 20FP-16FPBV

Mfr description
20FP-16FPBV BALL VALVES - TWO WAY BLOCK
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.87/each

Specifications

Dimensions

  • Weight
    4.85 lbs

Details

  • Manufacturer Upc Number
    770075394648
  • Maximum Operating Pressure
    5145 psi
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • UPC_NO
    770075394648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)