Motion
G96115-0606 6FB-6FBBV

GATES RUBBER CO
G96115-0606 6FB-6FBBV

731700085 Ball Valve - 7350 psi Max, Inline Threaded
Mi Item #08705130
MFR #G96115-0606 6FB-6FBBV
Price$140.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96115-0606 6FB-6FBBV

731700085 Ball Valve - 7350 psi Max, Inline Threaded
Mi Item #08705130
MFR #G96115-0606 6FB-6FBBV

Mfr description
6FB-6FBBV BALL VALVES - TWO WAY BLOCK
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.32/each

Specifications

Dimensions

  • Weight
    1.20 lbs

Details

  • Manufacturer Upc Number
    770075394662
  • Maximum Operating Pressure
    7350 psi
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • UPC_NO
    770075394662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)