Motion
8FB-8FBBV
Ball Valve - 2-Way, 7350 psi Max, Steel Body
Mi Item #08705131
MFR #8FB-8FBBV
Price$130.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 7350 psi Max, Steel Body
Mi Item #08705131
MFR #8FB-8FBBV

Mfr description
8FB-8FBBV BALL VALVES - TWO WAY BLOCK
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.94/each

Specifications

Dimensions

  • Weight
    1.45 lbs

Details

  • Body Material
    Steel
  • Flow Direction
    2-Way
  • Manufacturer Upc Number
    770075394679
  • Material
    Steel
  • Maximum Operating Pressure
    7350 psi
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • Product Types
    Ball Valve
  • Type
    Ball Valve
  • UPC_NO
    770075394679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)