Motion
G96120-3232 32FP-32FPBV

GATES RUBBER CO
G96120-3232 32FP-32FPBV

731700145 Ball Valve - 6175 psi Max, Inline Threaded
Mi Item #08705136
MFR #G96120-3232 32FP-32FPBV
Price$1,437.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96120-3232 32FP-32FPBV

731700145 Ball Valve - 6175 psi Max, Inline Threaded
Mi Item #08705136
MFR #G96120-3232 32FP-32FPBV

Mfr description
32FP-32FPBV BALL VALVES - TWO WAY ROUND
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,437.71/each

Specifications

Dimensions

  • Weight
    15.50 lbs

Details

  • Manufacturer Upc Number
    770075394723
  • Maximum Operating Pressure
    6175 psi
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • UPC_NO
    770075394723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)