Motion
G96210-0404 4FP-4FP-4FPBV

GATES RUBBER CO
G96210-0404 4FP-4FP-4FPBV

731700155 Ball Valve - 5880 psi Max, Inline Threaded
MI ITEM #08705137
MFR #G96210-0404 4FP-4FP-4FPBV
List Price$313.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96210-0404 4FP-4FP-4FPBV

731700155 Ball Valve - 5880 psi Max, Inline Threaded
MI ITEM #08705137
MFR #G96210-0404 4FP-4FP-4FPBV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.45/each for your price

Overview

Mfr description
4FP-4FP-4FPBV BALL VALVES - THREE WAY
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
  • Superior quality
  • Easy to install
  • Easy to replace old leaking valves

Specifications

  • Maximum Operating Pressure
    5880 psi
  • Number Of Ports
    3
  • Mounting Type
    Inline Threaded
  • Weight
    0.85 lbs
  • Manufacturer Upc Number
    770075394730
  • UPC_NO
    770075394730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text