Motion
G96210-0606 6FP-6FP-6FPBV

GATES RUBBER CO
G96210-0606 6FP-6FP-6FPBV

731700165 Ball Valve - 5880 psi Max, Inline Threaded
MI ITEM #08705138
MFR #G96210-0606 6FP-6FP-6FPBV
List Price$317.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96210-0606 6FP-6FP-6FPBV

731700165 Ball Valve - 5880 psi Max, Inline Threaded
MI ITEM #08705138
MFR #G96210-0606 6FP-6FP-6FPBV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.60/each for your price

Overview

Mfr description
6FP-6FP-6FPBV BALL VALVES - THREE WAY
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
  • Superior quality
  • Easy to install
  • Easy to replace old leaking valves

Specifications

  • Maximum Operating Pressure
    5880 psi
  • Number Of Ports
    3
  • Mounting Type
    Inline Threaded
  • Weight
    1.30 lbs
  • Manufacturer Upc Number
    770075394747
  • UPC_NO
    770075394747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text