Motion
G96210-0808 8FP-8FP-8FPBV

GATES RUBBER CO
G96210-0808 8FP-8FP-8FPBV

731700175 Ball Valve - 5145 psi Max, Inline Threaded
Mi Item #08705139
MFR #G96210-0808 8FP-8FP-8FPBV
Price$338.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96210-0808 8FP-8FP-8FPBV

731700175 Ball Valve - 5145 psi Max, Inline Threaded
Mi Item #08705139
MFR #G96210-0808 8FP-8FP-8FPBV

Mfr description
8FP-8FP-8FPBV BALL VALVES - THREE WAY
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.05/each

Specifications

Dimensions

  • Weight
    1.55 lbs

Details

  • Manufacturer Upc Number
    770075394754
  • Maximum Operating Pressure
    5145 psi
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    3
  • UPC_NO
    770075394754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)