Motion
G96211-2020 20FP-20FP-20FPBV

GATES RUBBER CO
G96211-2020 20FP-20FP-20FPBV

731700205 Ball Valve - 5145 psi Max, Inline Threaded
MI ITEM #08705142
MFR #G96211-2020 20FP-20FP-20FPBV
List Price$2,646.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96211-2020 20FP-20FP-20FPBV

731700205 Ball Valve - 5145 psi Max, Inline Threaded
MI ITEM #08705142
MFR #G96211-2020 20FP-20FP-20FPBV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,646.88/each for your price

Overview

Mfr description
20FP-20FP-20FPBV BALL VALVES - THREE
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
  • Superior quality
  • Easy to install
  • Easy to replace old leaking valves

Specifications

  • Maximum Operating Pressure
    5145 psi
  • Number Of Ports
    3
  • Mounting Type
    Inline Threaded
  • Weight
    9.25 lbs
  • Manufacturer Upc Number
    770075394785
  • UPC_NO
    770075394785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text