Motion
G96300-0808 8FL-8FLBV

GATES RUBBER CO
G96300-0808 8FL-8FLBV

731700215 Ball Valve - 3000 psi Max, Inline Flanged
Mi Item #08705143
MFR #G96300-0808 8FL-8FLBV
Price$468.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96300-0808 8FL-8FLBV

731700215 Ball Valve - 3000 psi Max, Inline Flanged
Mi Item #08705143
MFR #G96300-0808 8FL-8FLBV

Mfr description
8FL-8FLBV BALL VALVES - TWO WAY BLOCK
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.26/each

Specifications

Dimensions

  • Flange Size
    1/2 in
  • Weight
    1.85 lbs

Details

  • Manufacturer Upc Number
    770075394792
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Inline Flanged
  • Number Of Ports
    2
  • UPC_NO
    770075394792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)