Motion
G96355-2424 24FLH-24FLHBV

GATES RUBBER CO
G96355-2424 24FLH-24FLHBV

731700315 Ball Valve - 6000 psi Max, Inline Flanged
MI ITEM #08705153
MFR #G96355-2424 24FLH-24FLHBV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G96355-2424 24FLH-24FLHBV

731700315 Ball Valve - 6000 psi Max, Inline Flanged
MI ITEM #08705153
MFR #G96355-2424 24FLH-24FLHBV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24FLH-24FLHBV BALL VALVES - TWO WAY
  • High pressure two way ball valves
  • 3000 to 7300 PSI working pressure
  • Popular sizes and threads
  • Superior quality
  • Easy to install
  • Easy to replace old leaking valves

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Flange Size
    1-1/2 in
  • Mounting Type
    Inline Flanged
  • Weight
    12.15 lbs
  • Manufacturer Upc Number
    770075394891
  • UPC_NO
    770075394891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text