Motion
4G-6FFORX90S-TCX XBULK

GATES RUBBER CO
4G-6FFORX90S-TCX XBULK

MegaCrimp® Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #08705158
MFR #4G-6FFORX90S-TCX XBULK
Price$47.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-6FFORX90S-TCX XBULK

MegaCrimp® Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #08705158
MFR #4G-6FFORX90S-TCX XBULK

Mfr description
4G-6FFORX90S-TCX XBULK COUPLINGS -
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.24/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.6875 in
  • Hex Body
    0.8700 in
  • Hex Size
    0.8700 in
  • Hose Cut-Off Factor
    1.4700 in, 37.29 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.5000 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    11/16-16
  • Thread Size 1
    1 1/16-16
  • Weight
    0.1958 lbs
  • Width
    0.8700 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulic
  • Coating
    TuffCoat™ Xtreme™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Bent Tube
  • Country of Origin
    MX
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90°
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    73215071
  • Manufacturer Compatibility
    Gates GlobalSpiral, Gates wire-braid hoses
  • Manufacturer Upc Number
    770075529965
  • Material
    Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE, EN, ISO
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Type
    FFOR
  • Type
    90 °Elbow
  • UPC_NO
    770075529965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)