Motion
4G-4FP-TCX

GATES RUBBER CO
4G-4FP-TCX

4G-4FP-TCX
Mi Item #08705175
MFR #4G-4FP-TCX
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-4FP-TCX

4G-4FP-TCX
Mi Item #08705175
MFR #4G-4FP-TCX

Mfr description
4G-4FP-TCX COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.50/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Thread Size
    1/4-18 NPTF
  • Thread Size 1
    1/4-18

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™ Xtreme™
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPSF
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    770075639497
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    Thread Interference
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    770075639497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)