Motion
10G-8FJX-TCX

GATES RUBBER CO
10G-8FJX-TCX

MegaCrimp® Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #08705191
MFR #10G-8FJX-TCX
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G-8FJX-TCX

MegaCrimp® Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #08705191
MFR #10G-8FJX-TCX

Mfr description
10G-8FJX-TCX COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.6250 in
  • End Size/Type
    #8 JIC 37° Flare
  • Hex Body
    0.9500 in
  • Hex Size
    0.9500 in
  • Hose Cut-Off Factor
    2.5800 in, 65.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    4.0600 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    1.0516 lbs
  • Width
    0.9500 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulic
  • Coating
    TuffCoat™ Xtreme™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC 37° Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37° Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25170-1008T
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    770075639749
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    TuffCoat Xtreme
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    770075639749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)