Motion
6ACA-8MFA
Hose End - Aluminum Material, 5/16 in Hose ID, Male
Mi Item #08705215
MFR #6ACA-8MFA
Price$26.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 5/16 in Hose ID, Male
Mi Item #08705215
MFR #6ACA-8MFA

Mfr description
6ACA-8MFA COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.31/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.3100 in
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.8100 in
  • Outer Diameter
    0.5000 in
  • SAE Size
    -6
  • Size
    0.7500 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.2 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal, PolarSeal II
  • Configuration
    Straight
  • Connection Type
    Male SAE Flareless Assembly
  • Country of Origin
    US
  • End 1 Style
    Male SAE Flareless Assembly
  • End Gender
    Male
  • End Type 1
    MFA
  • Fitting Connection Family
    SAE Flareless
  • Fitting Type
    Flareless Tube
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45510-0608
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053560336
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    AC Coupling
  • Seal Type
    Compression
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Male SAE Flareless Assembly
  • Type
    Male SAE Flareless Assembly
  • UPC_NO
    072053560336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)