Motion
6ACA-18FTOMN45

GATES RUBBER CO
6ACA-18FTOMN45

Hose End - Aluminum Material, 5/16 in Hose ID, Female
MI ITEM #08705224
MFR #6ACA-18FTOMN45
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACA-18FTOMN45

Hose End - Aluminum Material, 5/16 in Hose ID, Female
MI ITEM #08705224
MFR #6ACA-18FTOMN45

Mfr description
6ACA-18FTOMN45 COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    18
  • End 1 Size
    M18X1.5
  • End 2 Size
    0.3100 in
  • Hose Cut-Off Factor
    2.2800 in, 57.79 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    3.5300 in
  • Outer Diameter
    3.5300 in
  • SAE Size
    -6
  • Size
    M18X1.5
  • Thread Size
    M18X1.5
  • Thread Size 1
    M18X1.5
  • Weight
    0.15 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Metric
  • Connection Type
    Metric Nut Swivel
  • Country of Origin
    US
  • End 1 Style
    Metric Nut Swivel
  • End Gender
    Female
  • End Type 1
    FTOMN45
  • Fitting Connection Family
    Metric
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45594-0618
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053560756
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Standard
    Metric
  • Thread Type
    Metric Nut Swivel
  • Type
    AC Coupling
  • UPC_NO
    072053560756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)