Motion
10ACA-24FTOMN45

GATES RUBBER CO
10ACA-24FTOMN45

10ACA-24FTOMN45
MI ITEM #08705225
MFR #10ACA-24FTOMN45
List Price$27.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-24FTOMN45

10ACA-24FTOMN45
MI ITEM #08705225
MFR #10ACA-24FTOMN45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.52/each for your price

Overview

Mfr description
10ACA-24FTOMN45 COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.5000 in
  • Material
    Aluminium
  • Manufacturer Upc Number
    072053560794
  • UPC_NO
    072053560794
  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Angle
    45 °
  • For Use With
    PolarSeal Refrigerant Hose
  • Configuration
    Bent Tube
  • Dash Size
    24
  • End Type 1
    FTOMN45
  • Fitting Type
    SAE Tube O-Ring Nut
  • Hose Dash Size
    10
  • Seal Type
    O-Ring
  • Swivel
    No
  • Thread Size 1
    M24X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text