Motion
12ACA-27FTOMN45

GATES RUBBER CO
12ACA-27FTOMN45

Hose End - Aluminum Material, 5/8 in Hose ID, Female
MI ITEM #08705226
MFR #12ACA-27FTOMN45
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12ACA-27FTOMN45

Hose End - Aluminum Material, 5/8 in Hose ID, Female
MI ITEM #08705226
MFR #12ACA-27FTOMN45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.32/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    27
  • End 1 Size
    M27X2.0
  • End 2 Size
    0.6300 in
  • Hose Cut-Off Factor
    3.3400 in, 84.79 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    4.5900 in
  • Outer Diameter
    4.5900 in
  • SAE Size
    -12
  • Size
    M27X2.0
  • Thread Size
    M27X2.0
  • Thread Size 1
    M27X2.0
  • Weight
    0.25 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    A/C Refrigerant
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Metric
  • Connection Type
    Metric Nut Swivel
  • Country of Origin
    US
  • End 1 Style
    Metric Nut Swivel
  • End Gender
    Female
  • End Type 1
    FTOMN45
  • Fitting Connection Family
    Metric
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45594-1227
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053560800
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Standard
    Metric
  • Thread Type
    Metric Nut Swivel
  • Type
    Female Metric Swivel
  • UPC_NO
    072053560800

Overview

Mfr description
12ACA-27FTOMN45 COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought