Motion
10ACA-10MIO45

GATES RUBBER CO
10ACA-10MIO45

Hose End - Aluminum Material, 1/2 in Hose ID, Male
MI ITEM #08705229
MFR #10ACA-10MIO45
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-10MIO45

Hose End - Aluminum Material, 1/2 in Hose ID, Male
MI ITEM #08705229
MFR #10ACA-10MIO45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.01/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • End 2 Size
    7/8-14
  • Hose Cut-Off Factor
    2.7200 in, 69.09 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.9700 in
  • Outer Diameter
    0.5000 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.25 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    MIO
  • Connection 2 Short Name
    ACA
  • Connection Type
    Male Inverted O-Ring
  • Country of Origin
    US
  • End 1 Style
    Male Inverted O-Ring
  • End Gender
    Male
  • End Type 1
    MIO45
  • Fitting Connection Family
    Inverted O-Ring
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Inverted O-Ring
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45598-1010
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053560879
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Standard
    MIO
  • Thread Type
    Male Inverted O-Ring
  • Type
    AC Coupling
  • UPC_NO
    072053560879

Overview

Mfr description
10ACA-10MIO45 COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought