Motion
8ACA-8MIO134SP

GATES RUBBER CO
8ACA-8MIO134SP

Hose End - Aluminum Material, 13/32 in Hose ID, Male
Mi Item #08705240
MFR #8ACA-8MIO134SP
Price$71.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ACA-8MIO134SP

Hose End - Aluminum Material, 13/32 in Hose ID, Male
Mi Item #08705240
MFR #8ACA-8MIO134SP

Mfr description
8ACA-8MIO134SP COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.61/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.4100 in
  • Hose Cut-Off Factor
    2.9700 in, 75.40 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    4.2200 in
  • Outer Diameter
    4.2200 in
  • SAE Size
    -8
  • Size
    0.7500 in
  • Thread Size
    3/4-18
  • Thread Size 1
    3/4-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Connection 1 Short Name
    MIO
  • Connection Type
    Male Inverted O-Ring
  • Country of Origin
    US
  • End 1 Style
    Male Inverted O-Ring
  • End Gender
    Male
  • End Type 1
    MIO134SP
  • Fitting Connection Family
    Inverted O-Ring
  • Fitting Shape
    Straight
  • Fitting Type
    Inverted O-Ring
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45611-0808
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053561142
  • Material
    Aluminum
  • O-Ring Location
    Male Boss
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    MIO
  • Thread Type
    Male Inverted O-Ring
  • Type
    Male Inverted O-Ring
  • UPC_NO
    072053561142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)