Motion
10ACA-10MSL45

GATES RUBBER CO
10ACA-10MSL45

Hose End - Aluminum Material, 1/2 in Hose ID
Mi Item #08705253
MFR #10ACA-10MSL45
Price$67.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-10MSL45

Hose End - Aluminum Material, 1/2 in Hose ID
Mi Item #08705253
MFR #10ACA-10MSL45

Mfr description
10ACA-10MSL45 COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.17/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    4.4800 in
  • Outer Diameter
    0.5000 in
  • Weight
    0.15 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    MSL45
  • Fitting Type
    Ford Spring Lock
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45949-1010
  • Manufacturer Upc Number
    072053561296
  • Material
    Aluminum
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • UPC_NO
    072053561296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)