Motion
8ACB-6MTON-S

GATES RUBBER CO
8ACB-6MTON-S

Hose End - Steel Material, 13/32 in Hose ID
Mi Item #08705310
MFR #8ACB-6MTON-S
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ACB-6MTON-S

Hose End - Steel Material, 13/32 in Hose ID
Mi Item #08705310
MFR #8ACB-6MTON-S

Mfr description
8ACB-6MTON-S COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.35/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    5/8-18
  • Hose Cut-Off Factor
    2.0000 in, 50.79 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    3.2500 in
  • Outer Diameter
    3.2500 in
  • Size
    0.6250 in
  • Thread Size
    5/8-18
  • Thread Size 1
    5/8-18
  • Weight
    0.19 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MTON
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47583-0806S / 8ACB-6MTON-S
  • Manufacturer Upc Number
    770075724797
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075724797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)