Motion
6ACB-6FTON90-S

GATES RUBBER CO
6ACB-6FTON90-S

Hose End - Steel Material, 5/16 in Hose ID
MI ITEM #08705356
MFR #6ACB-6FTON90-S
Price$32.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACB-6FTON90-S

Hose End - Steel Material, 5/16 in Hose ID
MI ITEM #08705356
MFR #6ACB-6FTON90-S

Mfr description
6ACB-6FTON90-S COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.90/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • Hose Cut-Off Factor
    1.3100 in, 33.27 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.5600 in
  • Outer Diameter
    2.5600 in
  • Thread Size
    5/8-18
  • Thread Size 1
    5/8-18
  • Weight
    0.12 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Coating
    Zinc-plated
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal, PolarSeal II
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FTON90
  • Fitting Shape
    90° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47592-0606S
  • Manufacturer Compatibility
    Gates PolarSeal Air Conditioning Hoses
  • Manufacturer Upc Number
    770075725275
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    No
  • Type
    AC Coupling
  • UPC_NO
    770075725275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)