Motion
8ACB-20FTOMN-S

GATES RUBBER CO
8ACB-20FTOMN-S

Hose End - Steel Material, 13/32 in Hose ID
Mi Item #08705364
MFR #8ACB-20FTOMN-S
Price$38.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ACB-20FTOMN-S

Hose End - Steel Material, 13/32 in Hose ID
Mi Item #08705364
MFR #8ACB-20FTOMN-S

Mfr description
8ACB-20FTOMN-S COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.96/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Cut-Off Factor
    1.6900 in, 42.89 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    2.9400 in
  • Outer Diameter
    2.9400 in
  • Thread Size
    M20X1.5
  • Thread Size 1
    M20X1.5
  • Weight
    0.18 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FTOMN
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Upc Number
    770075725367
  • Material
    Steel
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • UPC_NO
    770075725367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)