Motion
16ACC-12FTON45

GATES RUBBER CO
16ACC-12FTON45

Hose End - Aluminum Material, 7/8 in Hose ID
MI ITEM #08705407
MFR #16ACC-12FTON45
Price$87.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16ACC-12FTON45

Hose End - Aluminum Material, 7/8 in Hose ID
MI ITEM #08705407
MFR #16ACC-12FTON45

Mfr description
16ACC-12FTON45 COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.72/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • Hose Dash Size
    16
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.8700 in, 22.19 mm
  • Thread Size
    1-1/16-14 in
  • Thread Size 1
    1 1/16-14
  • Weight
    0.49 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FTON45
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Upc Number
    770075442714
  • Material
    Aluminum
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • UPC_NO
    770075442714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)