Motion
16ACC-12MTON

GATES RUBBER CO
16ACC-12MTON

16ACC-12MTON
MI ITEM #08705416
MFR #16ACC-12MTON
List Price$93.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16ACC-12MTON

16ACC-12MTON
MI ITEM #08705416
MFR #16ACC-12MTON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.43/each for your price

Overview

Mfr description
16ACC-12MTON COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.8740 in
  • Material
    Aluminium
  • Manufacturer Upc Number
    770075443001
  • UPC_NO
    770075443001
  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • For Use With
    PolarSeal II Refrigerant Hose
  • Configuration
    Straight
  • Dash Size
    12
  • End Type 1
    MTON
  • Fitting Type
    SAE Tube O-Ring Nut
  • Hose Dash Size
    16
  • Seal Type
    O-Ring
  • Swivel
    No
  • Thread Size 1
    1 1/16-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text