Motion
6ACC-6MIOBKHD

GATES RUBBER CO
6ACC-6MIOBKHD

Hose End - Aluminum Material, 5/16 in Hose ID
MI ITEM #08705418
MFR #6ACC-6MIOBKHD
Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACC-6MIOBKHD

Hose End - Aluminum Material, 5/16 in Hose ID
MI ITEM #08705418
MFR #6ACC-6MIOBKHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.21/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.6250 in
  • End 2 Size
    0.3100 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • SAE Size
    -6
  • Size
    0.6250 in
  • Thread Size
    5/8-18
  • Thread Size 1
    5/8-18
  • Weight
    0.19 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch ClampMachine Crimp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Connection 1 Short Name
    MIO
  • Connection Type
    Male Insert O-Ring (MIO) Bulkhead
  • Country of Origin
    US
  • End 1 Style
    Male Insert O-Ring (MIO) Bulkhead
  • End Type 1
    MIOBKHD
  • Fitting Connection Family
    Male Insert O-Ring
  • Fitting Type
    Inverted O-Ring
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G46600-0606
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075443131
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    AC Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    MIO
  • Thread Type
    Male Insert O-Ring (MIO) Bulkhead
  • Type
    Male Insert O-Ring Bulkhead
  • UPC_NO
    770075443131

Overview

Mfr description
6ACC-6MIOBKHD COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought