Motion
10ACC-10MIOBKHD90

GATES RUBBER CO
10ACC-10MIOBKHD90

Hose End - Aluminum Material, 1/2 in Hose ID
Mi Item #08705425
MFR #10ACC-10MIOBKHD90
Price$79.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACC-10MIOBKHD90

Hose End - Aluminum Material, 1/2 in Hose ID
Mi Item #08705425
MFR #10ACC-10MIOBKHD90

Mfr description
10ACC-10MIOBKHD90 COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.81/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.34 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    A/C Refrigerant
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    MIO
  • Country of Origin
    US
  • End Type 1
    MIOBKHD90
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Inverted O-Ring
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Upc Number
    770075443209
  • Material
    Aluminum
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Standard
    MIO
  • UPC_NO
    770075443209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)