Motion
16ACC-16HLE134SPL

GATES RUBBER CO
16ACC-16HLE134SPL

Hose End - Aluminum Material, 7/8 in Hose ID
Mi Item #08705446
MFR #16ACC-16HLE134SPL
Price$109.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16ACC-16HLE134SPL

Hose End - Aluminum Material, 7/8 in Hose ID
Mi Item #08705446
MFR #16ACC-16HLE134SPL

Mfr description
16ACC-16HLE134SPL COUPLINGS - POLARSEAL
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.64/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Diameter
    0.8800 in
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.8700 in, 22.19 mm
  • SAE Size
    -16
  • Weight
    0.52 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    HLE
  • Fitting Type
    Hose Length Extender
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G46956-1616L
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075443506
  • Material
    Aluminum
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    AC Coupling
  • UPC_NO
    770075443506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)