Motion
3-2MPG
3-2MPG
Mi Item #08705464
MFR #3-2MPG
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-2MPG
Mi Item #08705464
MFR #3-2MPG

Mfr description
3-2MPG COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Dash Size
    2
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Thread Size 1
    1/8-27

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MPG
  • Fitting Type
    Grease
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053076936
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    Thread Interference
  • Swivel
    No
  • UPC_NO
    072053076936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)