Motion
3-4MP
3-4MP
MI ITEM #08705466
MFR #3-4MP
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-4MP
MI ITEM #08705466
MFR #3-4MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.27/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Thread Size 1
    1/4-18

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053076882
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053076882

Overview

Mfr description
3-4MP COUPLINGS - POWER CRIMP COUPLINGS
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought