Motion
6-6FBO
Power Crimp® Hose End - Steel Material, 3/8 in Hose ID
Mi Item #08705467
MFR #6-6FBO
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Crimp® Hose End - Steel Material, 3/8 in Hose ID
Mi Item #08705467
MFR #6-6FBO

Mfr description
6-6FBO COUPLINGS - POWER CRIMP
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.45/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3800 in
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Cut-Off Factor
    0.7000 in, 17.80 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    1.7200 in
  • Outer Diameter
    0.7500 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Stem Length
    0.3800 in
  • Weight
    0.08 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    FBO
  • Connection Type
    Female Braze-On
  • Country of Origin
    US
  • End 1 Style
    Female Braze-On
  • End Type 1
    FBO
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Braze-On
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    6-6FBO
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053077049
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Braze-On
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    FBO
  • Thread Type
    Female Braze-On
  • Type
    Female Braze-On
  • UPC_NO
    072053077049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)