Motion
16SC-5-SS
16SC-5-SS
Mi Item #08705469
MFR #16SC-5-SS
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16SC-5-SS
Mi Item #08705469
MFR #16SC-5-SS

Mfr description
16SC-5-SS ACCESSORIES - NYLON
  • Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Details

  • Country of Origin
    US
  • Description
    Stainless crimp rings which are an integrated part of the line-of-sight LifeGuard™ protective sleeving system. Specially designed channel clamps allowing fluid to escape down the length of the assembly.
  • End Type
    SC
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7326.90.8688
  • Material
    Stainless Steel
  • UPC_NO
    770075731375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)