Motion
24GSM-24FLH30-28

GATES RUBBER CO
24GSM-24FLH30-28

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #08705472
MFR #24GSM-24FLH30-28
Price$333.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24FLH30-28

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #08705472
MFR #24GSM-24FLH30-28

Mfr description
24GSM-24FLH30-28 COUPLINGS -
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.96/each

Specifications

Dimensions

  • Angle
    30 °
  • Dash Size
    24
  • End Size/Type
    24FLH
  • Flange Diameter
    2.5000 in
  • Flange Thickness
    0.5000 in
  • Hose Cut-Off Factor
    5.1200 in, 130 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    8.8600 in
  • SAE Size
    -24
  • Thread Size
    #24 Code 62 O-Ring Flange
  • Weight
    3.8874 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Shape
    30° Bent Tube 28mm Drop
  • Fitting Type
    Flange - Code 62 O-Ring
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    24GSM-24FLH30-28
  • Manufacturer Upc Number
    770075681403
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    30 °Elbow
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075681403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)