Motion
32GSM-32MP

GATES RUBBER CO
32GSM-32MP

GlobalSpiral™ 7341-20405 Hose End -
Mi Item #08705476
MFR #32GSM-32MP
Price$199.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32MP

GlobalSpiral™ 7341-20405 Hose End -
Mi Item #08705476
MFR #32GSM-32MP

Mfr description
32GSM-32MP COUPLINGS - GLOBALSPIRAL MAX
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.69/each

Specifications

Dimensions

  • Dash Size
    32
  • End Size/Type
    2 NPT
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Thread Size
    2-11 1/2 NPT
  • Thread Size 1
    2-11 1/2

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Upc Number
    770075616399
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • UPC_NO
    770075616399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)